Drill America
m33x3 2-1/2" OD HSS Round Adjustable Die Special
- Zoro #: G1954814
- Mfr #: DWTSMR212-33X3
Hover or click to zoom Tap to zoom
Key Features
- Item: Round Die
- Die Thread Size: m33 x 3
- Die Material: High Speed Steel
- Outside Dia. (In.): 2-1/2"
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
$110.54
Subtotal: $110.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Drill America #DWTSMR212-33X3 Specifications
- Zoro #: G1954814
- Mfr #: DWTSMR212-33X3
- UPC #: 887861111720
- Item: Round Die
- Die Thread Size: m33 x 3
- Die Material: High Speed Steel
- Outside Dia. (In.): 2-1/2"
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
- Country of Origin (subject to change): China
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Reviews of Drill America #DWTSMR212-33X3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DRILL AMERICA 5/16"-18 1-1/2"OD HSS Round Adjustable Die Standard DWTH112-51618
- DRILL AMERICA 2"-14x3" OD HSS Round Adjustable Die Special DWTSR3-214
- DRILL AMERICA m20x1.5 1-1/2"OD HSS Round Die DWTMR112-20X1.5
- DRILL AMERICA 5/16"-27x1-1/2" OD HSS Round Adjustable Die Special DWTSR112-51627
- DRILL AMERICA m46x1 4" OD HSS Round Adjustable Die Special DWTSMR4-46X1
- DRILL AMERICA 1/4"-36x1" OD HSS Round Adjustable Die Special DWTSR1-1436
- DRILL AMERICA 38 In Nps 2 In Od Hs Round Die DWTH2-38NPS
- DRILL AMERICA 114 In Npt 3 In Od Hs Round Die DWTH3-114NPT
- DRILL AMERICA M22X45 1316 In Od Hs Rd Die DWTMR1316-2.2X.45
- DRILL AMERICA 1/4"-80x13/16" OD HSS Round Adjustable Die Special DWTSR1316-1480
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-1/4-12UNF 402969
- Drill America Dies