Drill America
m35x2.5 2-1/2" OD HSS Round Adjustable Die Special
- Zoro #: G1924678
- Mfr #: DWTSMR212-35X2.5
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Round Die
- Die Thread Size: m35 x 2.5
- Die Material: High Speed Steel
- Outside Dia. (In.): 2-1/2"
- Finish: Uncoated (Bright)
- Cutting Direction: Right Hand
$114.87
Subtotal: $114.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Drill America #DWTSMR212-35X2.5 Specifications
- Zoro #: G1924678
- Mfr #: DWTSMR212-35X2.5
- UPC #: 887861111812
- Item: Round Die
- Die Thread Size: m35 x 2.5
- Die Material: High Speed Steel
- Outside Dia. (In.): 2-1/2"
- Finish: Uncoated (Bright)
- Cutting Direction: Right Hand
- Country of Origin (subject to change): China
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Reviews of Drill America #DWTSMR212-35X2.5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DRILL AMERICA #5-36x13/16" OD HSS Round Adjustable Die Special DWTSR1316-536
- DRILL AMERICA 1/4"-36x1" OD HSS Round Adjustable Die Special DWTSR1-1436
- DRILL AMERICA 1-1/4"-10x2-1/2" OD HSS Round Adjustable Die Special DWTSR212-11410
- DRILL AMERICA 13/16"-27x1-1/2" OD HSS Round Adjustable Die Special DWTSR112-131627
- DRILL AMERICA 7/16"-32x1-1/2" OD HSS Round Adjustable Die Special DWTSR112-71632
- DRILL AMERICA m20 X.5 1-1/2" OD HSS Round Adjustable Die Special DWTSMR112-20X.5
- DRILL AMERICA 3/8"-24 1" OD HSS Left Hand Round Adjustable Die DWTH1-3824LH
- DRILL AMERICA m1.5 X.3 13/16" OD HSS Round Adj. Die Special DWTSMR1316-1.5X.3
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.75 Pitch 10T896
- OSG Die Item, 11/16"-11 Die Thread, 2" W 2711700
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 7/16-14UNC C65292
- Drill America Dies