Drill America
m36x3 HSS Plug Tap and 33.00mm HSS 1/2" Shank Drill Bit
- Zoro #: G1847075
- Mfr #: POUM36X3
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Material: High Speed Steel
- Number of Pieces: 2
- Tap Sizes: m36
- Thread Size: m36-3
- Package Quantity: 1
$200.99
Subtotal: $200.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA m33x3.5 HSS Plug Tap and 29.50mm HSS 1/2" Shank Drill Bit POUM33X3.5
- DRILL AMERICA #8-32 HSS Combined Drill Bit & Tap (Drap) DWT8-32DRAP
- DRILL AMERICA m22x1.5 HSS Plug Tap and 20.50mm HSS 1/2" Shank Drill Bit POUM22X1.5
- DRILL AMERICA m8x1 HSS Plug Tap and 7.00mm HSS Drill Bit POUM8X1
- DRILL AMERICA 8 Piece Electrician Tap and Drill Kit POUELC8
- DRILL AMERICA #12-24 HSS Combined Drill Bit & Tap (Drap) DWT12-24DRAP
- DRILL AMERICA m20x2.5 HSS Plug Tap and 17.50mm HSS Drill Bit POUM20X2.5
- DRILL AMERICA m30x2 HSS Plug Tap and 28.00mm HSS 1/2" Shank Drill Bit POUM30X2
- DRILL AMERICA 7/16"-20 HSS Plug Tap and 25/64" HSS Drill Bit POU7/16-20
- DRILL AMERICA m14x1.5 HSS Plug Tap and 12.50mm HSS Drill Bit POUM14X1.5
- CENTURY DRILL & TOOL Tap-Plug Carbon Steel 1/2-20 National Fine And 29/64" Brite Drill Bit 95412
- Drill America Drill Bit and Tap Sets