Drill America
m37x1.5 2-1/2" OD HSS Round Adjustable Die Special
- Zoro #: G1940540
- Mfr #: DWTSMR212-37X1.5
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Round Die
- Die Thread Size: m37 x 1.5
- Die Material: High Speed Steel
- Outside Dia. (In.): 2-1/2"
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
$127.71
Subtotal: $127.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Drill America #DWTSMR212-37X1.5 Specifications
- Zoro #: G1940540
- Mfr #: DWTSMR212-37X1.5
- UPC #: 887861111874
- Item: Round Die
- Die Thread Size: m37 x 1.5
- Die Material: High Speed Steel
- Outside Dia. (In.): 2-1/2"
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
- Country of Origin (subject to change): China
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Reviews of Drill America #DWTSMR212-37X1.5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DRILL AMERICA m12x1.75 2"OD HSS Round Die DWTMR2-12X1.75
- DRILL AMERICA 1-1/8"-18x2-1/2" OD HSS Round Adjustable Die Special DWTSR212-11818
- DRILL AMERICA 1/4"-30x1" OD HSS Round Adjustable Die Special DWTSR1-1430
- DRILL AMERICA m46x4.5 3" OD HSS Round Adjustable Die Special DWTSMR3-46X4.5
- DRILL AMERICA m8x1.25 1"OD HSS Round Die DWTMR1-8X1.25
- DRILL AMERICA 1-7/8"-6x3" OD HSS Round Adjustable Die Special DWTSR3-1786
- DRILL AMERICA #12-28 13/16" OD HSS Round Adjustable Die DWTH1316-1228
- DRILL AMERICA 1/4"-32x2" OD HSS Round Adjustable Die Special DWTSR2-1432
- DRILL AMERICA 1"-14 2" OD HSS Round Adjustable Die DWTH2-114
- DRILL AMERICA m40x1.5 3" OD HSS Round Adjustable Die Special DWTSMR3-40X1.5
- IRWIN DIE STOCK 1"" CARD HANSON 12008
- Drill America Round Dies