Drill America
m44x4.5 3" OD HSS Round Adjustable Die Special
- Zoro #: G1924924
- Mfr #: DWTSMR3-44X4.5
Hover or click to zoom Tap to zoom
Key Features
- Die Shape: 3" OD, Metric
- Die Material: High Speed Steel
- Outside Dia. (In.): 3"
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
$139.99
Subtotal: $139.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA m50x5 3" OD HSS Round Adjustable Die Special DWTSMR3-50X5
- DRILL AMERICA m44x3 3" OD HSS Round Adjustable Die Special DWTSMR3-44X3
- DRILL AMERICA m46x3 3" OD HSS Round Adjustable Die Special DWTSMR3-46X3
- DRILL AMERICA m31x2 2-1/2" OD HSS Round Adjustable Die Special DWTSMR212-31X2
- DRILL AMERICA m48 X5 3" OD HSS Round Adjustable Die Special DWTSMR3-48X5
- DRILL AMERICA m28x1 2"OD HSS Round Adjustable Die Special DWTSMR2-28X1
- DRILL AMERICA m11x1 1" OD HSS Round Adjustable Die Special DWTSMR1-11X1
- DRILL AMERICA m46x1 4" OD HSS Round Adjustable Die Special DWTSMR4-46X1
- DRILL AMERICA 1-13/16"-16x3" OD HSS Round Adjustable Die Special DWTSR3-1131616
- DRILL AMERICA 1/4"-27x13/16" OD HSS Round Adjustable Die Special DWTSR1316-1427
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable Carbon Steel 5470553
- Drill America Round Dies