Drill Bit Sharpener, 118 Deg

DRILL DOCTOR| Zoro #: G1519253| Mfr #: DD350X

$49.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 20,000Grinding Wheel Dia. (In.): 1Features: 118 Degrees Sharpening Angle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519253 Mfr #: DD350X
Max. RPM: 20,000Grinding Wheel Dia. (In.): 1
Features: 118 Degrees Sharpening AngleGrinding Wheel Type: Diamond 180 Grit
HP: 1/7For Use With: Standard Twist, HSS, Cobalt, Carbide, TiN and Masonry Bits
Voltage: 110Includes: 3/32 to 1/2" Chuck
Standards: Ul ListedDrill Dia./Capacity: 3/32 to 1/2", 2.5 to 13.0mm
Amps: 1.75Function: Sharpen And Restore Dull Bits, Ideal For Home Workshop, Homeowner, or Hobbyist
Item: Drill Bit SharpenerCountry of Origin (subject to change): United States

Description

Drill Bit Sharpener, Drill Dia./Capacity 3/32 to 1/2 In., 2.5 to 13.0mm, Max. RPM 20,000, Voltage 110, 1.75 Amps, 1/7 HP, Sharpen And Restore Dull Bits, Ideal For Home Workshop, Homeowner, or Hobbyist, Features 118 Degrees Sharpening Angle, Grinding Wheel Type Diamond 180 Grit, For Use With Standard Twist, HSS, Cobalt, Carbide, TiN and Masonry Bits, UL Listed, Includes 3/32 to 1/2 In Chuck

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews