KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Large Chuck, 3/32-3/4 In, For 6YB32-6YB33

DRILL DOCTOR| Zoro #: G0825456| Mfr #: DA70100PF

$40.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes:
Item: Large Chuck
For Use With: Mfr. No. DD750X, DD500X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825456 Mfr #: DA70100PF
Includes: Item: Large Chuck
For Use With: Mfr. No. DD750X, DD500XFor Use With Mfr. Model Number:
Type: 3/32 to 3/4"Country of Origin (subject to change): China

Description

Large Chuck, 3/32 In To 3/4 In, For Use With G3056566, G1317486

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews