Skip to Main Content
customer-service Help
Drillco

1-21/32, Taper Shank Drill #4 M.T. Smaller

Drillco 1-21/32, Taper Shank Drill #4 M.T. Smaller 1450A242
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$480.64
  • Shank Type: Taper Shank
  • Material: High Speed Steel
  • Point Angle: 118° Point
See full product details
This item ships free.
Total: $480.64

Drillco #1450A242 Specifications

  • Shank Type: Taper Shank
  • Material: High Speed Steel
  • Point Angle: 118° Point
  • Finish: Black Oxide
  • System of Measurement: Fractional
  • Size: 1.21/32
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For general purpose use in a wide range of materials.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Drillco #1450A242