Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/4-16, HSS Plug Taps H-3

  • Zoro #: G000868751
  • Mfr #: 20E148FP
$90.97 ($30.32/unit)
  • Number of Flutes: 4
  • System of Measurement: Fractional
  • Material: High Speed Steel
See full product details
This item ships free.

Drillco #20E148FP Specifications

  • Zoro #: G000868751
  • Mfr #: 20E148FP
  • Number of Flutes: 4
  • System of Measurement: Fractional
  • Material: High Speed Steel
  • Finish: Bright
  • Shank Type: Through or Blind Hole
  • Size: 3/4
  • Length of Thread: 2
  • Chamfer: Plug
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drillco #20E148FP