Driv-Lok
Driv-Lok GA2501000G2ZN .25 in. Dia. 1 in. Long Groove Pin Type A Carbon Steel Zinc Plated 50 Pieces
- Zoro #: G103901669
- Mfr #: GA2501000G2ZN

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $74.18
Driv-Lok #GA2501000G2ZN Specifications
- Zoro #: G103901669
- Mfr #: GA2501000G2ZN
- Country of Origin (subject to change): China
Description
FeaturesUnhardened. low carbon steel. zinc platedType a style with three full-length tapered groovesThis popular type is used in applications requiring excellent locking effect and ease of assembly.These are widely used in place of taper pins. rivets. set screws and keys. Typical applications include keying sprockets. gears. collars. knobs. handles. levers and wheels to shafts.Rohs compliantSeries - AMaterial - Low carbon steelColor / finish - Zinc platedOverall length - 1 in.Nominal diameter - 1/4 in.Diameter - .248 - .25 in.Rockwell hardness rating - rb 85Large end diameter - .263 in.Pack - 25 piecesItem weight - .36 lbs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov