Driv-Lok
Groove Pin 1/4 x 3/4 Type H SS
Mfr # GPS-0250-0750-H
Zoro # G200005963
Sold in multiples of 5000 for $8,250.00
$8,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type H
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
Explore More Products
- DRIV-LOK Grooved Pin, G, Zinc, 3/4x0.198D, Pk25 GG1870750G2ZN
- DRIV-LOK Groove Pin 3/8 x 2-1/2 Type A SS GPS-0375-2500-A
- DRIV-LOK Groove Pin 1/4 x 2-1/2 Type A ZC GP-0250-2500-A
- DRIV-LOK Grooved Pin, G, Zinc, 3/4x0.134D, Pk25 GG1250750G2ZN
- DRIV-LOK Groove Pin 1/8 x 1-1/4 Type E SS GPS-0125-1250-E
- ZORO SELECT Pin, Steel, 5mm dia., PK25 M39730.050.0024
- ZORO SELECT Pin, Steel, 6mm dia., PK25 M39700.060.0010
- COMPONENT HARDWARE Nickel Plated Brass Finishing Finger Rin J86-4301
- ZORO SELECT Pin, Steel, 3mm dia., PK50 M39730.030.0024
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 M39710.025.0030
- SERCO Headless Pins, 1"Od X 2-3/4" Grooved Pin 586-1063
- Driv-Lok Grooved Pins