Driv-Lok
Groove Pin 1/8 x 1-1/4 Type A SS
Mfr # GPS-0125-1250-A
Zoro # G000005163
Sold in multiples of 10000 for $9,600.00
$9,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
Explore More Products
- DRIV-LOK Groove Pin 3/8 x 2-1/2 Type A SS GPS-0375-2500-A
- DRIV-LOK Grooved Pin, G, Zinc, 3/4x0.198D, Pk25 GG1870750G2ZN
- DRIV-LOK Groove Pin 3/16 x 1/2 Type G ZC GP-0187-0500-G
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy GPA-0250-1250-A
- DRIV-LOK Groove Pin, 3/16" x 1", SS, Type H GPS-0187-1000-H
- ZORO SELECT Pin, Steel, 8mm dia., PK10 M39750.080.0036
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He 485-0038
- ZORO SELECT Grooved Pin, TypeE, Steel, 1in, 0.250, PK10 U39750.025.0100
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 M39740.025.0008
- ZORO SELECT Pin, Steel, 5mm dia., PK25 M39720.050.0020
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK 50917
- Driv-Lok Grooved Pins