Driv-Lok
Groove Pin 3/32 x 3/8 Type C SS
Mfr # GPS-0093-0375-C
Zoro # G100004424
Sold in multiples of 10000 for $5,800.00
$5,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type C
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
Explore More Products
- DRIV-LOK Groove Pin 3/8 x 2-1/2 Type A SS GPS-0375-2500-A
- DRIV-LOK Grooved Pin, G, Zinc, 3/4x0.198D, Pk25 GG1870750G2ZN
- DRIV-LOK Groove Pin, 1/2" x 1-1/2", Type E Zinc GP-0500-1500-E
- DRIV-LOK Groove Pin 5/16 x 5/8 Type C ZC GP-0312-0625-C
- DRIV-LOK Groove Pin 3/16 x 5/16 Type A ZC GP-0187-0312-A
- MIDWEST FASTENER 1/4" x 2" Plain Steel Dowel Screws 20PK 60782
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin 035-017
- ZORO SELECT Pin, Steel, 3mm dia., PK50 M39730.030.0006
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39730.020.0010
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Dowel Screws 100PK 50915
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 M39700.025.0012
- Driv-Lok Grooved Pins