Shop Alternate Products
This Product is Discontinued
Driv-Lok
Groove Pin, 3/8" x 1-1/4", Type A Alloy (Discontinued)
Mfr # GPA-0375-1250-A
Zoro # G9104168
This Product is Discontinued
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Alloy Steel
- Fastener Finish Plain
- Pin Dia. 3/8 in