Grooved Pin, A, Zinc, 1/2x0.134, PK50

DRIV-LOK| Zoro #: G2154835| Mfr #: GA1250500G2ZN

$6.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2154835 Mfr #: GA1250500G2ZN
Large End Dia.: 0.134"Single Shear Strength (Lbs.): 54, 000
Length Tolerance: +/-0.010"Rockwell Hardness: B85
Overall Length: 1/2"Finish: Zinc
Large End Dia. Tolerance: +/-0.0015"Small End Dia.: 0.1250"
Material: Low Carbon SteelItem: Grooved Pin
Type: Type ASmall End Dia. Tolerance: +/-0.002"
Single Shear Strength (PSI): 64, 000Country of Origin (subject to change): United States

Product Description

Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/2 In, Large End Dia. 0.134 In, Small End Dia. 0.1250 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance +/-0.0015 In, Small End Dia. Tolerance +/-0.002 In, Single Shear Strength 64, 000 PSI, Single Shear Strength 54, 000 Lbs., Rockwell Hardness B85, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.