Grooved Pin, E, Zinc, 1/2x0.198D, Pk25

DRIV-LOK| Zoro #: G1841305| Mfr #: GE1870500G2ZN

$13.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841305 Mfr #: GE1870500G2ZN
Double Shear Strength (Lbs.): 3310Length Tolerance: +/-0.010"
Rockwell Hardness: B85Overall Length: 1/2"
Finish: ZincLarge End Dia. Tolerance: +/-0.0025"
Small End Dia.: 0.1875"Material: Low Carbon Steel
Item: Grooved PinType: Type E
Small End Dia. Tolerance: +/-0.003"Large End Dia.: 0.198"
Country of Origin (subject to change): United States

Product Description

Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 1/2 In, Large End Dia. 0.198 In, Small End Dia. 0.1875 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance +/-0.0025 In, Small End Dia. Tolerance +/-0.003 In, Double Shear Strength 3310 Lbs., Rockwell Hardness B85, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.