Grooved Pin, E, Zinc, 1Lx0.133 D, Pk25

DRIV-LOK| Zoro #: G0308935| Mfr #: GE1251000G2ZN

$9.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308935 Mfr #: GE1251000G2ZN
Double Shear Strength (Lbs.): 1600Large End Dia.: 0.133"
Length Tolerance: +/-0.010"Rockwell Hardness: B85
Overall Length: 1"Finish: zinc
Large End Dia. Tolerance: +/-0.0015"Small End Dia.: 0.1250"
Material: Low carbon steelItem: Grooved Pin
Type: Type ESmall End Dia. Tolerance: +/-0.002"
Country of Origin (subject to change): United States

Product Description

Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 In, Large End Dia. 0.133 In, Small End Dia. 0.1250 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance +/-0.0015 In, Small End Dia. Tolerance +/-0.002 In, Double Shear Strength 1600 Lbs., Rockwell Hardness B85, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.