Grooved Pin, E, Zinc, 3/4x0.134D, Pk25

DRIV-LOK| Zoro #: G2385792| Mfr #: GE1250750G2ZN

$8.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2385792 Mfr #: GE1250750G2ZN
Double Shear Strength (Lbs.): 1600Single Shear Strength (Lbs.): -
Length Tolerance: +/-0.010"Rockwell Hardness: B85
Overall Length: 3/4"Finish: Zinc
Large End Dia. Tolerance: +/-0.0015"Small End Dia.: 0.1250"
Material: Low Carbon SteelItem: Grooved Pin
Type: Type ESmall End Dia. Tolerance: +/-0.002"
Large End Dia.: 0.134"Single Shear Strength (PSI): -
Country of Origin (subject to change): United States

Product Description

Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.134 In, Small End Dia. 0.1250 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance +/-0.0015 In, Small End Dia. Tolerance +/-0.002 In, Double Shear Strength 1600 Lbs., Rockwell Hardness B85, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.