JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Grooved Pin, E, Zinc, 3/4x0.263D, Pk25

DRIV-LOK| Zoro #: G1968574| Mfr #: GE2500750G2ZN

$14.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968574 Mfr #: GE2500750G2ZN
Finish: ZincMaterial: Low Carbon Steel
Rockwell Hardness: B85Single Shear Strength (Lbs.): -
Double Shear Strength (Lbs.): 5880Large End Dia.: 0.263"
Single Shear Strength (PSI): -Item: Grooved Pin
Small End Dia.: 0.2500"Small End Dia. Tolerance: +/-0.003"
Type: Type EOverall Length: 3/4"
Large End Dia. Tolerance: +/-0.0025"Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Product Description

Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 3/4 In, Large End Dia. 0.263 In, Small End Dia. 0.2500 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance +/-0.0025 In, Small End Dia. Tolerance +/-0.003 In, Double Shear Strength 5880 Lbs., Rockwell Hardness B85, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.