KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grooved Pin, G, 1 1/2 Lx0.197D, PK10

DRIV-LOK| Zoro #: G0714043| Mfr #: GG1871500G2ZN

$8.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 10
Length Tolerance: +/-0.010"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714043 Mfr #: GG1871500G2ZN
Material: Low carbon steelPackage Quantity: 10
Length Tolerance: +/-0.010"Large End Dia. Tolerance: +/-0.0025"
Large End Dia.: 0.197"Double Shear Strength (Lbs.): 3310
Overall Length: 1-1/2"Finish: zinc
Small End Dia.: 0.1875"Small End Dia. Tolerance: +/-0.003"
Item: Grooved PinType: Type G
Rockwell Hardness: B85Country of Origin (subject to change): United States

Description

Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 1/2 In, Large End Dia. 0.197 In, Small End Dia. 0.1875 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance +/-0.0025 In, Small End Dia. Tolerance +/-0.003 In, Double Shear Strength 3310 Lbs., Rockwell Hardness B85, Package Quantity 10

Reviews