Grooved Pin, G, Zinc, 1 Lx0.329D, Pk25

DRIV-LOK| Zoro #: G0444717| Mfr #: GG3121000G2ZN

$11.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0444717 Mfr #: GG3121000G2ZN
Single Shear Strength (Lbs.): -Length Tolerance: +/-0.010"
Rockwell Hardness: B85Finish: Zinc
Material: Low Carbon SteelItem: Grooved Pin
Type: Type GSingle Shear Strength (PSI): -
Small End Dia. Tolerance: +/-0.004"Small End Dia.: 0.3125"
Large End Dia. Tolerance: +/-0.0025"Large End Dia.: 0.329"
Double Shear Strength (Lbs.): 7660Overall Length: 1"
Country of Origin (subject to change): United States

Product Description

Grooved Pin, Type G, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 In, Large End Dia. 0.329 In, Small End Dia. 0.3125 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance +/-0.0025 In, Small End Dia. Tolerance +/-0.004 In, Double Shear Strength 7660 Lbs., Rockwell Hardness B85, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.