KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, 1 1/4x1/8 L, Pk100

DRIV-LOK| Zoro #: G1168316| Mfr #: SLTP1251250CP

$17.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.008"
Type: Slotted
Material: 420 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168316 Mfr #: SLTP1251250CP
Chamfer Length (Min.): 0.008"Type: Slotted
Material: 420 Stainless SteelOverall Length: 1-1/4"
Finish: PassivatedNominal Diameter: 1/8"
Fits Hole Dia. (Min.-Max.): 0.125-0.129"Double Shear Strength (Lbs.): 1875
Wall Thickness: 0.028"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 0.131-0.135"
Item: Spring PinPackage Quantity: 100
Chamfer Length (Max.): 0.044"Chamfer Diameter: 0.122"
Length Tolerance: +/-0.020"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 1 1/4 In, Nominal Dia 1/8 In, Actual Dia 0.131-0.135 In Min-Max, Chamfer Dia 0.122 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.044 In, Wall Thickness 0.028 In, Fits Hole Dia 0.125-0.129 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 1875 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Reviews