KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, 1 1/8x3/16 L, Pk100

DRIV-LOK| Zoro #: G1212775| Mfr #: SLTP1871125CP

$15.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.011"
Type: Slotted
Material: 420 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212775 Mfr #: SLTP1871125CP
Chamfer Length (Min.): 0.011"Type: Slotted
Material: 420 Stainless SteelOverall Length: 1-1/8"
Finish: PassivatedNominal Diameter: 3/16"
Fits Hole Dia. (Min.-Max.): 0.187-0.192"Double Shear Strength (Lbs.): 4150
Wall Thickness: 0.040"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 0.194-0.199"
Item: Spring PinPackage Quantity: 100
Chamfer Length (Max.): 0.055"Chamfer Diameter: 0.182"
Length Tolerance: +/-0.020"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 1 1/8 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.199 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Min 0.011 In, Chamfer Length Max 0.055 In, Wall Thickness 0.040 In, Fits Hole Dia 0.187-0.192 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 4150 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Reviews