Spring Pin, Slot, 1 5/8x3/16 L, Pk100

DRIV-LOK| Zoro #: G2256161| Mfr #: SLTP1871625BT

$8.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2256161 Mfr #: SLTP1871625BT
Double Shear Strength (Lbs.): 4150Fits Hole Dia. (Min.-Max.): 0.187-0.192"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.055"Chamfer Length (Min.): 0.011"
Chamfer Diameter: 0.182"Nominal Diameter: 3/16"
Wall Thickness: 0.040"Actual Dia. (Min.-Max): 0.194-0.199"
Overall Length: 1-5/8"Material: Carbon Steel
Finish: ZincLength Tolerance: +/-0.020"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 1 5/8 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.199 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Min 0.011 In, Chamfer Length Max 0.055 In, Wall Thickness 0.040 In, Fits Hole Dia 0.187-0.192 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 4150 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.