Spring Pin, Slot, 11/16x5/64 L, Pk100

DRIV-LOK| Zoro #: G1676202| Mfr #: SLTP0780687CP

$7.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.008"
Type: Slotted
Material: 420 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676202 Mfr #: SLTP0780687CP
Chamfer Length (Min.): 0.008"Type: Slotted
Material: 420 Stainless SteelOverall Length: 11/16"
Finish: PassivatedNominal Diameter: 5/64"
Fits Hole Dia. (Min.-Max.): 0.078-0.081"Double Shear Strength (Lbs.): 800
Wall Thickness: 0.018"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 0.083-0.086"
Item: Spring PinPackage Quantity: 100
Chamfer Length (Max.): 0.032"Chamfer Diameter: 0.075"
Length Tolerance: +/-0.015"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 11/16 In, Nominal Dia 5/64 In, Actual Dia 0.083-0.086 In Min-Max, Chamfer Dia 0.075 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.032 In, Wall Thickness 0.018 In, Fits Hole Dia 0.078-0.081 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Reviews