Shop Alternate Products
This Product is Discontinued
Driv-Lok
Spring Pin, Slot, 1/16x3/8 L, PK100 (Discontinued)
Mfr # SLTP0620375CP
Zoro # G1137893
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated