20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Spring Pin, Slot, 1/2x1 1/2 L, Pk50

DRIV-LOK| Zoro #: G1746981| Mfr #: SLTP5001500BT

$22.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1746981 Mfr #: SLTP5001500BT
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Chamfer Length (Min.): 0.025"Chamfer Length (Max.): 0.110"
Double Shear Strength (Lbs.): 27, 100Fits Hole Dia. (Min.-Max.): 0.500-0.510"
Chamfer Diameter: 0.485"Type: Slotted
Item: Spring PinWall Thickness: 0.094"
Nominal Diameter: 1/2"Actual Dia. (Min.-Max): 0.513-0.524"
Length Tolerance: +/-0.020"Overall Length: 1-1/2"
Material: Carbon SteelFinish: zinc
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 1 1/2 In, Nominal Dia 1/2 In, Actual Dia 0.513-0.524 In Min-Max, Chamfer Dia 0.485 In, Chamfer Length Min 0.025 In, Chamfer Length Max 0.110 In, Wall Thickness 0.094 In, Fits Hole Dia 0.500-0.510 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 27,100 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 50
Save 15%. Sign up for Z-mail.