KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, 1/2x1/16 L, PK100

DRIV-LOK| Zoro #: G0966332| Mfr #: SLTP0620500CP

$9.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.007"
Type: Slotted
Material: 420 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966332 Mfr #: SLTP0620500CP
Chamfer Length (Min.): 0.007"Type: Slotted
Material: 420 Stainless SteelOverall Length: 1/2"
Finish: PassivatedNominal Diameter: 1/16"
Fits Hole Dia. (Min.-Max.): 0.062-0.065"Double Shear Strength (Lbs.): 430
Wall Thickness: 0.012"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 0.066-0.069"
Item: Spring PinPackage Quantity: 100
Chamfer Length (Max.): 0.028"Chamfer Diameter: 0.059"
Length Tolerance: +/-0.015"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 1/2 In, Nominal Dia 1/16 In, Actual Dia 0.066-0.069 In Min-Max, Chamfer Dia 0.059 In, Chamfer Length Min 0.007 In, Chamfer Length Max 0.028 In, Wall Thickness 0.012 In, Fits Hole Dia 0.062-0.065 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 430 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Reviews