Spring Pin, Slot, 1/2x1/4 L, Pk100

DRIV-LOK |Zoro #: G0603793|Mfr #: SLTP2500500BT

$5.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0603793 Mfr #: SLTP2500500BT
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: ZincMaterial: Carbon Steel
Item: Spring PinType: Slotted
Wall Thickness: 0.048"Fits Hole Dia. (Min.-Max.): 0.250-0.256"
Chamfer Length (Max.): 0.065"Actual Dia. (Min.-Max): 0.258-0.264"
Chamfer Length (Min.): 0.012"Length Tolerance: +/-0.015"
Chamfer Diameter: 0.245"Double Shear Strength (Lbs.): 7050
Nominal Diameter: 1/4"Overall Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 1/2 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.264 In Min-Max, Chamfer Dia 0.245 In, Chamfer Length Min 0.012 In, Chamfer Length Max 0.065 In, Wall Thickness 0.048 In, Fits Hole Dia 0.250-0.256 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 7050 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.