Spring Pin, Slot, 1/2x1/8 L, Pk100

DRIV-LOK| Zoro #: G0720921| Mfr #: SLTP1250500CP

$5.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: ANSI/ASME B18.8.2Nominal Diameter: 1/8"Chamfer Diameter: 0.122"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720921 Mfr #: SLTP1250500CP
Meets: ANSI/ASME B18.8.2Nominal Diameter: 1/8"
Chamfer Diameter: 0.122"Material: 420 Stainless Steel
Fits Hole Dia. (Min.-Max.): 0.125-0.129"Chamfer Length (Max.): 0.044"
Rockwell Hardness: RC43-52Item: Spring Pin
Finish: PassivatedType: Slotted
Actual Dia. (Min.-Max): 0.131-0.135"Wall Thickness: 0.028"
Double Shear Strength (Lbs.): 1875Package Quantity: 100
Overall Length: 1/2"Chamfer Length (Min.): 0.008"
Length Tolerance: +/-0.015"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 1/2 In, Nominal Dia 1/8 In, Actual Dia 0.131-0.135 In Min-Max, Chamfer Dia 0.122 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.044 In, Wall Thickness 0.028 In, Fits Hole Dia 0.125-0.129 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 1875 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Reviews