Spring Pin, Slot, 1/2x3 1/2 L, Pk5

DRIV-LOK| Zoro #: G0293991| Mfr #: SLTP5003500CP

$31.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0293991 Mfr #: SLTP5003500CP
Double Shear Strength (Lbs.): 27, 100Fits Hole Dia. (Min.-Max.): 0.500-0.510"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.110"Chamfer Length (Min.): 0.025"
Chamfer Diameter: 0.485"Nominal Diameter: 1/2"
Wall Thickness: 0.094"Actual Dia. (Min.-Max): 0.513-0.524"
Length Tolerance: +/-0.030"Overall Length: 3-1/2"
Material: 420 Stainless SteelFinish: Passivated
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 3 1/2 In, Nominal Dia 1/2 In, Actual Dia 0.513-0.524 In Min-Max, Chamfer Dia 0.485 In, Chamfer Length Min 0.025 In, Chamfer Length Max 0.110 In, Wall Thickness 0.094 In, Fits Hole Dia 0.500-0.510 In Min-Max, Length Tolerance +/-0.030 In, Double Shear Strength 27, 100 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.