Spring Pin, Slot, 1/4x1 1/2 L, Pk50

DRIV-LOK| Zoro #: G1853047| Mfr #: SLTP2501500CP

$15.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1853047 Mfr #: SLTP2501500CP
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Nominal Diameter: 1/4"Wall Thickness: 0.048"
Fits Hole Dia. (Min.-Max.): 0.250-0.256"Actual Dia. (Min.-Max): 0.258-0.264"
Length Tolerance: +/-0.020"Double Shear Strength (Lbs.): 7050
Overall Length: 1-1/2"Material: 420 Stainless Steel
Chamfer Length (Max.): 0.065"Finish: Passivated
Chamfer Length (Min.): 0.012"Chamfer Diameter: 0.245"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 1 1/2 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.264 In Min-Max, Chamfer Dia 0.245 In, Chamfer Length Min 0.012 In, Chamfer Length Max 0.065 In, Wall Thickness 0.048 In, Fits Hole Dia 0.250-0.256 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 7050 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.