Spring Pin, Slot, 1/4x5/64 L, PK100

DRIV-LOK| Zoro #: G1517144| Mfr #: SLTP0780250CP

$7.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Passivated
Item: Spring Pin
Material: 420 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1517144 Mfr #: SLTP0780250CP
Double Shear Strength (Lbs.): 800Wall Thickness: 0.018"
Meets: ANSI/ASME B18.8.2Chamfer Diameter: 0.075"
Item: Spring PinActual Dia. (Min.-Max): 0.083-0.086"
Nominal Diameter: 5/64"Length Tolerance: +/-0.015"
Material: 420 Stainless SteelRockwell Hardness: RC43-52
Chamfer Length (Max.): 0.032"Finish: Passivated
Fits Hole Dia. (Min.-Max.): 0.078-0.081"Chamfer Length (Min.): 0.008"
Type: SlottedOverall Length: 1/4"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 1/4 In, Nominal Dia 5/64 In, Actual Dia 0.083-0.086 In Min-Max, Chamfer Dia 0.075 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.032 In, Wall Thickness 0.018 In, Fits Hole Dia 0.078-0.081 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews