Spring Pin, Slot, 1/8x1 In L, Pk250

DRIV-LOK| Zoro #: G0673337| Mfr #: SLTP1251000BT

$11.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673337 Mfr #: SLTP1251000BT
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: ZincMaterial: Carbon Steel
Item: Spring PinType: Slotted
Double Shear Strength (Lbs.): 1875Overall Length: 1"
Chamfer Length (Max.): 0.044"Chamfer Length (Min.): 0.008"
Chamfer Diameter: 0.122"Nominal Diameter: 1/8"
Wall Thickness: 0.028"Fits Hole Dia. (Min.-Max.): 0.125-0.129"
Actual Dia. (Min.-Max): 0.131-0.135"Length Tolerance: +/-0.015"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 1 In, Nominal Dia 1/8 In, Actual Dia 0.131-0.135 In Min-Max, Chamfer Dia 0.122 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.044 In, Wall Thickness 0.028 In, Fits Hole Dia 0.125-0.129 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 1875 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 250

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.