20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Spring Pin, Slot, 1/8x7/16 L, Pk250

DRIV-LOK| Zoro #: G1793741| Mfr #: SLTP1250437BT

$7.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1793741 Mfr #: SLTP1250437BT
Double Shear Strength (Lbs.): 1875Fits Hole Dia. (Min.-Max.): 0.125-0.129"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.044"Chamfer Length (Min.): 0.008"
Chamfer Diameter: 0.122"Nominal Diameter: 1/8"
Wall Thickness: 0.028"Actual Dia. (Min.-Max): 0.131-0.135"
Length Tolerance: +/-0.015"Overall Length: 7/16"
Material: Carbon SteelFinish: Zinc
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 7/16 In, Nominal Dia 1/8 In, Actual Dia 0.131-0.135 In Min-Max, Chamfer Dia 0.122 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.044 In, Wall Thickness 0.028 In, Fits Hole Dia 0.125-0.129 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 1875 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.