20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Spring Pin, Slot, 1x1/16 L, Pk100

DRIV-LOK| Zoro #: G2221344| Mfr #: SLTP0621000CP

$12.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2221344 Mfr #: SLTP0621000CP
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.028"Finish: Passivated
Chamfer Length (Min.): 0.007"Chamfer Diameter: 0.059"
Nominal Diameter: 1/16"Wall Thickness: 0.012"
Fits Hole Dia. (Min.-Max.): 0.062-0.065"Actual Dia. (Min.-Max): 0.066-0.069"
Length Tolerance: +/-0.015"Double Shear Strength (Lbs.): 430
Overall Length: 1"Material: 420 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 1 In, Nominal Dia 1/16 In, Actual Dia 0.066-0.069 In Min-Max, Chamfer Dia 0.059 In, Chamfer Length Min 0.007 In, Chamfer Length Max 0.028 In, Wall Thickness 0.012 In, Fits Hole Dia 0.062-0.065 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 430 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.