Spring Pin, Slot, 1x1/4 L, Pk100

DRIV-LOK| Zoro #: G2281063| Mfr #: SLTP2501000BT

$11.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2281063 Mfr #: SLTP2501000BT
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: ZincMaterial: Carbon Steel
Item: Spring PinType: Slotted
Chamfer Diameter: 0.245"Nominal Diameter: 1/4"
Wall Thickness: 0.048"Fits Hole Dia. (Min.-Max.): 0.250-0.256"
Actual Dia. (Min.-Max): 0.258-0.264"Length Tolerance: +/-0.015"
Double Shear Strength (Lbs.): 7050Overall Length: 1"
Chamfer Length (Max.): 0.065"Chamfer Length (Min.): 0.012"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 1 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.264 In Min-Max, Chamfer Dia 0.245 In, Chamfer Length Min 0.012 In, Chamfer Length Max 0.065 In, Wall Thickness 0.048 In, Fits Hole Dia 0.250-0.256 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 7050 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.