Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Spring Pin, Slot, 1x5/64 L, Pk100

DRIV-LOK| Zoro #: G2467857| Mfr #: SLTP0781000CP

$8.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: ANSI/ASME B18.8.2Nominal Diameter: 5/64"Chamfer Diameter: 0.075"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467857 Mfr #: SLTP0781000CP
Meets: ANSI/ASME B18.8.2Nominal Diameter: 5/64"
Chamfer Diameter: 0.075"Material: 420 Stainless Steel
Fits Hole Dia. (Min.-Max.): 0.078-0.081"Chamfer Length (Max.): 0.032"
Rockwell Hardness: RC43-52Item: Spring Pin
Finish: PassivatedType: Slotted
Actual Dia. (Min.-Max): 0.083-0.086"Wall Thickness: 0.018"
Double Shear Strength (Lbs.): 800Package Quantity: 100
Overall Length: 1"Chamfer Length (Min.): 0.008"
Length Tolerance: +/-0.015"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 1 In, Nominal Dia 5/64 In, Actual Dia 0.083-0.086 In Min-Max, Chamfer Dia 0.075 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.032 In, Wall Thickness 0.018 In, Fits Hole Dia 0.078-0.081 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Reviews