Spring Pin, Slot, 2 1/2x3/16 L, Pk100

DRIV-LOK| Zoro #: G1918646| Mfr #: SLTP1872500BT

$10.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1918646 Mfr #: SLTP1872500BT
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: ZincMaterial: Carbon Steel
Item: Spring PinType: Slotted
Double Shear Strength (Lbs.): 4150Overall Length: 2-1/2"
Chamfer Length (Max.): 0.055"Chamfer Length (Min.): 0.011"
Chamfer Diameter: 0.182"Nominal Diameter: 3/16"
Wall Thickness: 0.040"Fits Hole Dia. (Min.-Max.): 0.187-0.192"
Actual Dia. (Min.-Max): 0.194-0.199"Length Tolerance: +/-0.025"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 2 1/2 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.199 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Min 0.011 In, Chamfer Length Max 0.055 In, Wall Thickness 0.040 In, Fits Hole Dia 0.187-0.192 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 4150 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.