Spring Pin, Slot, 3/16x1 1/8 L, Pk250

DRIV-LOK| Zoro #: G1013144| Mfr #: SLTP1871125BT

$61.15 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1013144 Mfr #: SLTP1871125BT
Item: Spring PinDouble Shear Strength (Lbs.): 4150
Rockwell Hardness: RC43-52Chamfer Length (Max.): 0.055"
Wall Thickness: 0.040"Nominal Diameter: 3/16"
Actual Dia. (Min.-Max): 0.194-0.199"Chamfer Length (Min.): 0.011"
Fits Hole Dia. (Min.-Max.): 0.187-0.192"Type: Slotted
Chamfer Diameter: 0.182"Meets: ANSI/ASME B18.8.2
Overall Length: 1-1/8"Material: Carbon Steel
Finish: ZincLength Tolerance: +/-0.020"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 1 1/8 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.199 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Min 0.011 In, Chamfer Length Max 0.055 In, Wall Thickness 0.040 In, Fits Hole Dia 0.187-0.192 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 4150 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 250
Save 15%. Sign up for Z-mail.