Spring Pin, Slot, 3/16x1/2 L, Pk250

DRIV-LOK| Zoro #: G1222417| Mfr #: SLTP1870500BT

$8.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1222417 Mfr #: SLTP1870500BT
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: ZincMaterial: Carbon Steel
Item: Spring PinType: Slotted
Fits Hole Dia. (Min.-Max.): 0.187-0.192"Actual Dia. (Min.-Max): 0.194-0.199"
Length Tolerance: +/-0.015"Double Shear Strength (Lbs.): 4150
Overall Length: 1/2"Chamfer Length (Max.): 0.055"
Chamfer Length (Min.): 0.011"Chamfer Diameter: 0.182"
Nominal Diameter: 3/16"Wall Thickness: 0.040"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 1/2 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.199 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Min 0.011 In, Chamfer Length Max 0.055 In, Wall Thickness 0.040 In, Fits Hole Dia 0.187-0.192 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 4150 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.