Spring Pin, Slot, 3/16x2 1/4 L, Pk50

DRIV-LOK |Zoro #: G1001804|Mfr #: SLTP1872250CP

$22.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1001804 Mfr #: SLTP1872250CP
Double Shear Strength (Lbs.): 4150Fits Hole Dia. (Min.-Max.): 0.187-0.192"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.055"Chamfer Length (Min.): 0.011"
Chamfer Diameter: 0.182"Nominal Diameter: 3/16"
Wall Thickness: 0.040"Actual Dia. (Min.-Max): 0.194-0.199"
Length Tolerance: +/-0.025"Overall Length: 2-1/4"
Material: 420 Stainless SteelFinish: Passivated
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 2 1/4 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.199 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Min 0.011 In, Chamfer Length Max 0.055 In, Wall Thickness 0.040 In, Fits Hole Dia 0.187-0.192 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 4150 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 50

Product Reviews

Save 15% when you sign up for Z-mail.