KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, 3/32x3/8 L, Pk500

DRIV-LOK| Zoro #: G0349851| Mfr #: SLTP0940375BT

$10.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.008"
Type: Slotted
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349851 Mfr #: SLTP0940375BT
Chamfer Length (Min.): 0.008"Type: Slotted
Material: Carbon SteelOverall Length: 3/8"
Finish: zincNominal Diameter: 3/32"
Fits Hole Dia. (Min.-Max.): 0.094-0.097"Double Shear Strength (Lbs.): 1150
Wall Thickness: 0.022"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 0.099-0.103"
Item: Spring PinPackage Quantity: 500
Chamfer Length (Max.): 0.038"Chamfer Diameter: 0.091"
Length Tolerance: +/-0.015"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 3/8 In, Nominal Dia 3/32 In, Actual Dia 0.099-0.103 In Min-Max, Chamfer Dia 0.091 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.038 In, Wall Thickness 0.022 In, Fits Hole Dia 0.094-0.097 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 1150 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 500

Reviews