Spring Pin, Slot, 3/32x5/8 L, Pk500

DRIV-LOK| Zoro #: G2408052| Mfr #: SLTP0940625BT

$18.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2408052 Mfr #: SLTP0940625BT
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: ZincMaterial: Carbon Steel
Item: Spring PinType: Slotted
Length Tolerance: +/-0.015"Double Shear Strength (Lbs.): 1150
Overall Length: 5/8"Chamfer Length (Max.): 0.038"
Chamfer Length (Min.): 0.008"Chamfer Diameter: 0.091"
Nominal Diameter: 3/32"Wall Thickness: 0.022"
Fits Hole Dia. (Min.-Max.): 0.094-0.097"Actual Dia. (Min.-Max): 0.099-0.103"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 5/8 In, Nominal Dia 3/32 In, Actual Dia 0.099-0.103 In Min-Max, Chamfer Dia 0.091 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.038 In, Wall Thickness 0.022 In, Fits Hole Dia 0.094-0.097 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 1150 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.