Spring Pin, Slot, 3/4x1/4 L, Pk100

DRIV-LOK| Zoro #: G0689963| Mfr #: SLTP2500750BT

$10.58 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.012"
Type: Slotted
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689963 Mfr #: SLTP2500750BT
Chamfer Length (Min.): 0.012"Type: Slotted
Material: Carbon SteelOverall Length: 3/4"
Finish: zincNominal Diameter: 1/4"
Fits Hole Dia. (Min.-Max.): 0.250-0.256"Double Shear Strength (Lbs.): 7050
Wall Thickness: 0.048"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 0.258-0.264"
Item: Spring PinPackage Quantity: 100
Chamfer Length (Max.): 0.065"Chamfer Diameter: 0.245"
Length Tolerance: +/-0.015"Country of Origin (subject to change): United States

Description

Spring Pin, System of Measurement Inch, Spring Pin Type Slotted, Basic Material Steel, Material Grade 1070 and 1080, Fastener Finish Zinc Plated, Outside Dia. 1/4 In., Fastener Length 3/4 In., Nominal Diameter 1/4 In., Length Tolerance +/-0.015 In., Chamfer Diameter 0.245 In., Wall Thickness 0.048 In., Chamfer Length (Min.) 0.012 In., Chamfer Length (Max.) 0.065 In., Actual Dia. (Min.-Max) 0.258-0.264 In., Fits Hole Dia. (Min.-Max.) 0.250-0.256 In., Double Shear Strength (Lbs.) 7050

Reviews