Spring Pin, Slot, 3/4x1/4 L, Pk100

DRIV-LOK| Zoro #: G1719453| Mfr #: SLTP2500750CP

$14.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1719453 Mfr #: SLTP2500750CP
Double Shear Strength (Lbs.): 7050Fits Hole Dia. (Min.-Max.): 0.250-0.256"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.065"Chamfer Length (Min.): 0.012"
Chamfer Diameter: 0.245"Nominal Diameter: 1/4"
Wall Thickness: 0.048"Actual Dia. (Min.-Max): 0.258-0.264"
Length Tolerance: +/-0.015"Overall Length: 3/4"
Material: 420 Stainless SteelFinish: Passivated
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 3/4 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.264 In Min-Max, Chamfer Dia 0.245 In, Chamfer Length Min 0.012 In, Chamfer Length Max 0.065 In, Wall Thickness 0.048 In, Fits Hole Dia 0.250-0.256 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 7050 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.