PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Spring Pin, Slot, 3/4x3/32 L, PK100

DRIV-LOK| Zoro #: G1520364| Mfr #: SLTP0940750CP

$12.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: ANSI/ASME B18.8.2Nominal Diameter: 3/32"Chamfer Diameter: 0.091"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1520364 Mfr #: SLTP0940750CP
Meets: ANSI/ASME B18.8.2Nominal Diameter: 3/32"
Chamfer Diameter: 0.091"Material: 420 Stainless Steel
Fits Hole Dia. (Min.-Max.): 0.094-0.097"Chamfer Length (Max.): 0.038"
Rockwell Hardness: RC43-52Item: Spring Pin
Finish: PassivatedType: Slotted
Actual Dia. (Min.-Max): 0.099-0.103"Wall Thickness: 0.022"
Double Shear Strength (Lbs.): 1150Package Quantity: 100
Overall Length: 3/4"Chamfer Length (Min.): 0.008"
Length Tolerance: +/-0.015"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 3/4 In, Nominal Dia 3/32 In, Actual Dia 0.099-0.103 In Min-Max, Chamfer Dia 0.091 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.038 In, Wall Thickness 0.022 In, Fits Hole Dia 0.094-0.097 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 1150 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Reviews