20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Spring Pin, Slot, 3/8x1 3/4 L, Pk25

DRIV-LOK| Zoro #: G1369024| Mfr #: SLTP3751750CP

$15.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369024 Mfr #: SLTP3751750CP
Double Shear Strength (Lbs.): 16, 300Fits Hole Dia. (Min.-Max.): 0.375-0.382"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.095"Chamfer Length (Min.): 0.016"
Chamfer Diameter: 0.368"Nominal Diameter: 3/8"
Wall Thickness: 0.077"Actual Dia. (Min.-Max): 0.385-0.395"
Overall Length: 1-3/4"Material: 420 Stainless Steel
Finish: PassivatedLength Tolerance: +/-0.020"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 420 SS, Passivated Finish, Overall Length 1 3/4 In, Nominal Dia 3/8 In, Actual Dia 0.385-0.395 In Min-Max, Chamfer Dia 0.368 In, Chamfer Length Min 0.016 In, Chamfer Length Max 0.095 In, Wall Thickness 0.077 In, Fits Hole Dia 0.375-0.382 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 16,300 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.