Spring Pin, Slot, 3/8x3/4 In L, Pk50

DRIV-LOK| Zoro #: G1398887| Mfr #: SLTP3750750BT

$9.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1398887 Mfr #: SLTP3750750BT
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: ZincMaterial: Carbon Steel
Item: Spring PinType: Slotted
Overall Length: 3/4"Chamfer Length (Max.): 0.095"
Chamfer Length (Min.): 0.016"Chamfer Diameter: 0.368"
Nominal Diameter: 3/8"Wall Thickness: 0.077"
Fits Hole Dia. (Min.-Max.): 0.375-0.382"Actual Dia. (Min.-Max): 0.385-0.395"
Length Tolerance: +/-0.015"Double Shear Strength (Lbs.): 16, 300
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 3/4 In, Nominal Dia 3/8 In, Actual Dia 0.385-0.395 In Min-Max, Chamfer Dia 0.368 In, Chamfer Length Min 0.016 In, Chamfer Length Max 0.095 In, Wall Thickness 0.077 In, Fits Hole Dia 0.375-0.382 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 16,300 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.