Spring Pin, Slot, 3x1/4 L, Pk100

DRIV-LOK| Zoro #: G1687734| Mfr #: SLTP2503000BT

$19.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1687734 Mfr #: SLTP2503000BT
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: ZincMaterial: Carbon Steel
Item: Spring PinType: Slotted
Nominal Diameter: 1/4"Wall Thickness: 0.048"
Fits Hole Dia. (Min.-Max.): 0.250-0.256"Actual Dia. (Min.-Max): 0.258-0.264"
Length Tolerance: +/-0.025"Double Shear Strength (Lbs.): 7050
Overall Length: 3"Chamfer Length (Max.): 0.065"
Chamfer Length (Min.): 0.012"Chamfer Diameter: 0.245"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Zinc Plated Finish, Overall Length 3 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.264 In Min-Max, Chamfer Dia 0.245 In, Chamfer Length Min 0.012 In, Chamfer Length Max 0.065 In, Wall Thickness 0.048 In, Fits Hole Dia 0.250-0.256 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 7050 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.